X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD401557SS "Opulence" Single Handle Kitchen Faucet

Item: DD401557SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 12-1/8"
Construction Brass
ADA Compliant Yes
Spout Height 9"
Spout Reach 9"
Side Spray Included Yes
Flow Rate (GPM) 2.5
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Low Lead Compliant Yes
CEC Approved No