X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD316258T "Parma™" Bathroom Sink Faucet Trim Kit

Item: DD316258T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $307.00

Price: $257.88 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Length 10"
Number of Faucet Holes 3 Hole
Low Lead Compliant Yes