X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD316257BRT "Opulence™" Bathroom Sink Faucet Trim Kit

Item: DD316257BRT
Finish: Tumbled Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Length 10"
Low Lead Compliant Yes
Eco-Friendly Water Sense
CEC Approved Yes