Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Danze DD316257T "Opulence" Bathroom Sink Faucet Trim Kit

Item: DD316257T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Length 10"
Low Lead Compliant Yes
Eco-Friendly Water Sense
CEC Approved Yes