X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD316240BNT "Fairmont™" Bathroom Sink Faucet Trim Kit

Item: DD316240BNT
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Wall Mount
Rough In Valve Included No
Spout Length 10"
Number of Faucet Holes 3 Hole
CEC Approved Yes
Low Lead Compliant Yes