X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD308840RBT "Fairmont™" Tub Faucet Trim Kit

Item: DD308840RBT
Finish: Oil Rubbed Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 5-1/16"
Spout Length 7-7/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Metal
Drain Included No
ADA Compliant Yes