X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD304057 "Opulence™" 8'' Widespread Bathroom Sink Faucet

Item: DD304057
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-12''
Spout Height 7-3/8"
Spout Reach 7"
Overall Height 10-1/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Maximum Deck Thickness 1-3/4"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Handles and Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Includes Metal Pop-Up Drain Yes
Swivel Spout Yes