X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD304045RBD "South Sea™" 8'' Widespread Bathroom Sink Faucet

Item: DD304045RBD
Finish: Distressed Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 3"
Spout Reach 5"
Overall Height 6-5/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-1/16"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Handles and Pop-up Drain
Low Lead Compliant Yes
CEC Approved No
ADA Compliant Yes
Eco-Friendly Water Efficient