X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD304040BN "Fairmont™" 8'' Widespread Bathroom Sink Faucet

Item: DD304040BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 5-1/4"
Spout Reach 5-5/8"
Overall Height 6-7/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Handles and Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient