X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD303040 "Fairmont™" 4'' Minispread Bathroom Sink Faucet

Item: DD303040
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:

List Price: $294.00

Price: $246.96 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' Mini-Spread
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Height 3-7/8"
Spout Reach 4-11/16"
Overall Height 5-2/3"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Handles And Metal Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient