X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD301040 "Fairmont™" 4'' Centerset Bathroom Sink Faucet

Item: DD301040
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $258.00

Price: $216.72 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 4'' Centerset
Number of Faucet Holes 3 Hole
Faucet Centers 4''
Spout Reach 3-4/9"
Overall Height 5"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Handles and Metal Pop-up Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient