X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD300911T "Melrose™" Whirlpool Faucet Trim Kit

Item: DD300911T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:

List Price: $184.00

Price: $154.56 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 3-3/8"
Spout Length 8-3/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Metal
Drain Included No
ADA Compliant Yes