X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD225558 "Parma™" Single Hole Bathroom Sink Faucet

Item: DD225558
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 3-7/8"
Spout Reach 5"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Metal Lever Handle and Pop-up Drain
Low Lead Compliant Yes
CEC Approved No
ADA Compliant Yes