X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD225557PNV "Opulence™" Single Hole Bathroom Sink Faucet

Item: DD225557PNV
Finish: Polished Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $332.00

Price: $278.88 (Pricing is for Polished Nickel)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 3-5/8"
Spout Reach 6"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain, Escutchen and Handle
Low Lead Compliant Yes
ADA Compliant Yes