X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD225557BN "Opulence" Single Hole Bathroom Sink Faucet

Item: DD225557BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 3-5/8"
Spout Reach 6"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Pop-up Drain, Escutchen and Handle
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes