X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD225057BR "Opulence" Vessel Filler Bathroom Sink Faucet

Item: DD225057BR
Finish: Tumbled Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 12-2/3"
Spout Reach 6"
Overall Height 15-2/3"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Handles and Grid Drain
Low Lead Compliant Yes
CEC Approved Yes
ADA Compliant Yes
Eco-Friendly Water Efficient