X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD221540RB "Fairmont™" Single Hole Bathroom Sink Faucet

Item: DD221540RB
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 9-1/16"
Spout Reach 5-7/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Drain
Low Lead Compliant Yes
CEC Approved Yes
Features • Features Swivel Spout