X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD221540BN "Fairmont™" Single Hole Bathroom Sink Faucet

Item: DD221540BN
Finish: Brushed Nickel
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $421.00

Price: $353.64 (Pricing is for Brushed Nickel)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 9-1/16"
Spout Reach 5-7/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Drain
Low Lead Compliant Yes
Features • Features Swivel Spout
CEC Approved Yes