Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Danze DD206557BR "Opulence" Pot Filler Kitchen Faucet

Item: DD206557BR
Finish: Tumbled Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 1 Hole Deck Mount
Overall Height 15-11/16"
Construction Brass
Spout Height 12"
Spout Reach 23"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Cold Water Hook Up Only
Low Lead Compliant Yes
Handle(s) Included Yes