X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD205057BR "Opulence™" Pot Filler Kitchen Faucet

Item: DD205057BR
Finish: Tumbled Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 1 Hole Wall Mount
Construction Brass
Spout Reach 22"
Valve Type Ceramic Disc
Number Of Handles 2 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features • 2-piece articulated spout folds out of the way when not in use
Low Lead Compliant Yes
Handle(s) Included Yes