X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD201540RB "Fairmont™" Vessel Filler Bathroom Sink Faucet

Item: DD201540RB
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $526.00

Price: $441.84 (Pricing is for Oil Rubbed Bronze)




Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 10-1/2"
Spout Reach 7"
Overall Height 14-4/9"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Handles and Grid Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient