X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD201540DN "Fairmont™" Vessel Filler Bathroom Sink Faucet

Item: DD201540DN
Finish: Distressed Nickel
Complete Faucet: Price includes trim and valve

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 10-1/2"
Spout Reach 7"
Overall Height 14-4/9"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2"
Escutcheon Included No
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Handles and Grid Drain
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Efficient