X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD153555 "Sheridan™" 4'' Centerset Bar Faucet

Item: DD153555
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $171.00

Price: $143.64 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 11"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 7-5/16"
Spout Reach 3-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Shown With Porcelain Lever Handles
Low Lead Compliant Yes
Handle(s) Included Yes