X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD151557BR "Opulence™" Single Hole Bar Faucet

Item: DD151557BR
Finish: Tumbled Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 9-3/4"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7-1/4"
Spout Reach 5-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No
Maximum Deck Thickness 2"