X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD151557 "Opulence™" Single Hole Bar Faucet

Item: DD151557
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $300.00

Price: $252.00 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 9-3/4"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7-1/4"
Spout Reach 5-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
Maximum Deck Thickness 2"