X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD151540SS "Fairmont™" Single Hole Bar Faucet

Item: DD151540SS
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $405.00

Price: $340.20 (Pricing is for Stainless Steel)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 11"
Construction Metal
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7-11/16"
Spout Reach 5-7/16"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved No