X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD502757BST "Opulence" Shower Faucet Trim Kit

Item: DD502757BST
Finish: Black
Trim Kit: Price only includes trim. Valve Sold Separately.

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Shower Head Diameter 4"
Shower Head Type Rain Head
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Pressure Balanced Yes
Construction Metal
ADA Compliant Yes
CEC Approved Yes