X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Danze DD306957BRT "Opulence™" Whirlpool Faucet Trim Kit

Item: DD306957BRT
Finish: Tumbled Bronze
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $486.00

Price: $408.24 (Pricing is for Tumbled Bronze)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 7-5/8"
Spout Length 7"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Metal
Drain Included No
Fits These Models D210000BT or D215000BT
ADA Compliant Yes
Height 10-1/4"