X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD306957T "Opulence" Tub Faucet Trim Kit

Item: DD306957T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 7-5/8"
Spout Length 7"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Metal
Drain Included No
Fits These Models D210000BT or D215000BT
ADA Compliant Yes
Height 10-1/4"