X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD305658T "Parma™" Whirlpool Faucet Trim Kit

Item: DD305658T
Finish: Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $277.00

Price: $239.40 (Pricing is for Chrome)



Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 3-1/8"
Spout Length 11-5/8"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Construction Metal
Fits These Models D210000BT (10" CC Fixed) or D215000BT (Widespread)
ADA Compliant Yes