X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Danze DD303656BNT "Bannockburn" Tub Faucet Trim Kit

Item: DD303656BNT
Finish: Brushed Nickel
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included No
Spout Height 6-5/8"
Spout Length 8-11/16"
Handle Type Lever
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle(s) Included Yes
Handshower Included No
Construction Metal
Drain Included No
ADA Compliant Yes