X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ612092NRG "Francès II" Outdoor Entrance Wall Light

Item: CZ612092NRG
Finish: Oiled Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 28-7/8"
Width 12"
Extension From Wall 16-2/5"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Tea-Stained Scavo
Shade Material Glass