Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Craftmade CZ611192NRG "Francès II" Outdoor Hanging Lantern

Item: CZ611192NRG
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 18-3/10"
Width 9-1/2"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Tea-Stained Scavo
Shade Material Glass