X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ611092NRG "Francès II" Outdoor Entrance Wall Light

Item: CZ611092NRG
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $270.00

Price: $162.00



Details and Dimensions

Height 22-7/8"
Width 9-1/2"
Extension From Wall 12-7/8"
Number of Bulbs 1
Bulb Type CFL
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Tea-Stained Scavo
Shade Material Glass
Lamp Type GU24