X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ610492NRG "Francès II" Outdoor Entrance Wall Light

Item: CZ610492NRG
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 13-3/4"
Width 6-1/4"
Extension From Wall 9"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 18 W
Total Fixture Wattage 18 W
Glass Type Tea-Stained Scavo
Shade Material Glass