X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ573492 "Branbury" Outdoor Entrance Wall Light

Item: CZ573492
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 29-1/2"
Width 13"
Extension From Wall 14-1/2"
Backplate Dimension 13''W x 7-3/5''H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Shade Material Glass