Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ572492 "Branbury" Outdoor Entrance Wall Light

Item: CZ572492
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $444.00

Price: $299.00

Details and Dimensions

Height 25"
Width 11"
Extension From Wall 12-2/5"
Backplate Dimension 11'' x 6-1/2''H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Shade Material Glass