X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ571492 "Branbury" Outdoor Entrance Wall Light

Item: CZ571492
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $393.00

Price: $269.00



Details and Dimensions

Height 21-9/10"
Width 9"
Extension From Wall 10-3/10"
Backplate Dimension 9''W x 5-1/4''H
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Water
Shade Material Glass