X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ570492 "Branbury" Outdoor Entrance Wall Light

Item: CZ570492
Finish: Oiled Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 17-2/5"
Width 7"
Extension From Wall 8-3/5"
Backplate Dimension 7-2/5''W x 4-1/2'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Water
Shade Material Glass