Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Craftmade CZ522592 "Winslow" Post Light

Item: CZ522592
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 15-3/4"
Width 9-1/10"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Amber Frost
Shade Material Glass