X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ521492 "Winslow" Outdoor Entrance Wall Light

Item: CZ521492
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $261.00

Price: $179.00



Details and Dimensions

Height 13"
Width 7-3/5"
Extension From Wall 8-1/2"
Backplate Dimension 6-1/2''W x 4-1/2'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Amber Frost
Shade Material Glass