X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ520492 "Winslow" Outdoor Entrance Wall Light

Item: CZ520492
Finish: Oiled Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 10-1/4"
Width 6-1/10"
Extension From Wall 7"
Backplate Dimension 6-1/2''W x 4-1/2'' H
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Glass Type Amber Frost
Shade Material Glass