X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ442488 "Union" Outdoor Entrance Wall Light

Item: CZ442488
Finish: Oiled Bronze Gilded
Online Availability: Available for immediate shipment

List Price: $210.00

Price: $145.00



Details and Dimensions

Height 16-1/4"
Width 15"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W