Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ441588 "Union" Post Light

Item: CZ441588
Finish: Oiled Bronze Gilded
Online Availability: Available for immediate shipment

List Price: $141.00

Price: $99.00

Details and Dimensions

Height 21-1/10"
Width 12"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Metal
Extension From Wall 15-1/4"