X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ441488 "Union" Outdoor Entrance Wall Light

Item: CZ441488
Finish: Oiled Bronze Gilded
Online Availability: Available for immediate shipment


Details and Dimensions

Height 12-3/4"
Width 12"
Extension From Wall 12-3/4"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V