Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ441188 "Union" Outdoor Hanging Lantern

Item: CZ441188
Finish: Oiled Bronze Gilded
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $126.00

Price: $89.00

Details and Dimensions

Height 46-3/5"
Width 12"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Material Metal