X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ440488 "Union" Outdoor Entrance Wall Light

Item: CZ440488
Finish: Oiled Bronze Gilded
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9-1/5"
Width 8"
Extension From Wall 8-3/5"
Backplate Dimension 4-1/2'' x 5''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W