X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ440188 "Union" Outdoor Hanging Lantern

Item: CZ440188
Finish: Oiled Bronze Gilded
Online Availability: Available for immediate shipment


Details and Dimensions

Height 44-1/10"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Downrod Quantity 3
Downrod Length 12''