X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Craftmade CZ372592NRG "Riviera" Post Light

Item: CZ372592NRG
Finish: Oiled Bronze
Online Availability: Available for immediate shipment

List Price: $234.00

Price: $159.00



Details and Dimensions

Height 18"
Width 8"
Post Included No
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 23 W
Total Fixture Wattage 23 W
Glass Type Clear Seeded (Outer), Frosted Amber (Inner)
Shade Material Glass