X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Craftmade CZ372192NRG "Riviera" Outdoor Hanging Lantern

Item: CZ372192NRG
Finish: Oiled Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $237.00

Price: $159.00



Details and Dimensions

Height 16-1/10"
Width 8"
Number of Bulbs 1
Bulb Type CFL
Lamp Type GU24
Bulb(s) Included No
Max. Wattage Per Bulb 23 W
Total Fixture Wattage 23 W
Glass Type Clear Seeded (Outer), Frosted Amber (Inner)
Shade Material Glass